Abbotsford
box1504lssax

ABB 2-1/2 inch Deep, Non-Gangable 3 inch x 2-1/4 inch 15 Cu.In. Iberville Loomex Device Box Steel Stud

Price $14.2829 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1504-LSSAX

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type Steel Stud, Rectangular, 4-Inlet, 1-Outlet
Length 76.2 mm Width 57.1 mm
Depth 2-1/2 in Cubic Capacity 15 in³
Material Steel Finish Continuously Galvanized
Color Silver Mounting Type Hollow Wall, Connector Socket , Screw
Standards CSA 5043 Application For One Number of Wiring Devices
UPC 622538415714

Packages

1 - UNIT - 1 25 - UNIT = (25) 40 - UNIT = 40 1800 - UNIT = 1800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok