Abbotsford
box1804lh

ABB 2-1/2 inch Deep, Gangable 3 inch x 2 inch 18 Cu.In. Iberville Loomex Device Box

Price $9.3785 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1804-LH

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2-1/2 in
Cubic Capacity 18 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043 UPC 622538414502

Packages

1 - UNIT - 1 40 - UNIT - 40 650 - UNIT - 650 1274 - UNIT - 1274
This website uses cookies to ensure you get the best experience on our website. Read more
Ok