Abbotsford
box2016lx

ABB 2-1/2 inch Deep, Non-Gangable 3-3/4 inch x 2 inch Iberville Loomex Device Box

Inventory
Unavailable for order at Abbotsford
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2016-LX

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3-3/4 in
Width 50.8 mm Depth 2-1/2 in
Cubic Capacity 18.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043 Application For use with Non-Metallic Sheathed Cable Only
UPC 622538415011

Packages

1 - UNIT - 1 50 - UNIT = (50) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok