box2104lle2

ABB 3 inch x 3-3/4 inch x 2-1/2 inch 2-Gang Solid Switch Box

In Stock
Price $6.8017 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc2104-lle-2

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Device Box Type 8-Inlet, 2-Outlet, Rectangular
Length 3 in Width 95.2 mm
Depth 2-1/2 in Cubic Capacity 25 in³
Number of Gangs 2 Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043

Packages

25 - UNIT = (25) 500 - UNIT = 500 4800 - UNIT = 48000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok