Abbotsford
box2104lle3

ABB 2-1/2 inch 3-Gang Device Box

Price $14.9321 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC2104-LLE-3

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type 12-Inlet, 3-Outlet, Rectangular
Length 3 in Width 139.7 mm
Depth 2-1/2 in Cubic Capacity 37.5 in³
Number of Gangs 3 Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043 UPC 622538415530

Packages

20 - UNIT = (20) 4900 - UNIT = 4900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok