Abbotsford
box2104ln

ABB 2-1/2 inch Deep, Non-Gangable 3 inch High 12.5 Cu.In. Iberville Loomex Device Box Nails

Price $8.7239 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC2104-LN

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type 4-Inlet, 1-Outlet, Rectangular
Length 3 in Width 50.8 mm
Depth 2-1/2 in Cubic Capacity 12.5 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Loomex/BX
Includes Nail Lugs Standards CSA 5043
UPC 622538414977

Packages

25 - UNIT - (25) 350 - UNIT - 350 5040 - UNIT - 50400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok