box2104lssa2x

ABB 2-1/2 inch Deep, Non-Gangable 3 inch High 25 Cu.In. Iberville Loomex Device Box Steel Stud

In Stock
Price $16.8878 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci2104-lssa-2x

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Item Name Device Box
Type 8-Inlet, 2-Outlet, Rectangular Length 3 in
Width 95.5 mm Depth 2-1/2 in
Cubic Capacity 25 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043

Packages

20 - UNIT = (20) 600 - Skid = 600 700 - UNIT = 700 2058 - UNIT = 205800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok