Abbotsford
box2104lss3x

ABB 2-1/2 inch Deep, Non-Gangable 3 inch High 37.5 Cu.In. Iberville Iberville Loomex Device Box Steel Stud

Price $32.7112 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI-2104-LSS-3X

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 12-Inlet, 3-Outlet, Rectangular Length 3 in
Width 139.7 mm Depth 2-1/2 in
Cubic Capacity 37.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, BX/Loomex Includes Nail Lugs
Standards CSA 5043 UPC 622538057358

Packages

1 - UNIT - 1 10 - UNIT = (10) 50 - UNIT = 50 7200 - UNIT = 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok