ABB 2-1/2 inch Deep, Non-Gangable 3 inch High 12.5 Cu.In. Iberville Box Spring Clamp
Description
The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 4-Inlet, 1-Outlet, Rectangular |
Length | 3 in | Width | 50.8 mm |
Depth | 2-1/2 in | Cubic Capacity | 12.5 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Mounting Type | Hollow Wall, Loomex/BX |
For Use With | Non-Metallic Sheathed Cable | Includes | Nail Lugs |
Standards | CSA 5043 | Application | For use with nonmetallic sheathed cable only |
UPC | 622538414915 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 500 - UNIT = 500 | 3500 - UNIT = 35000 |