Abbotsford
box2304lhtq

ABB 2-1/2 inch 1-Gang LHTQ Series Screw Mounting Device Box

Price $4.0051 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC2304-LHTQ

Description

The IBERVILLE LTHQ series is designed for fast installation thanks to the positioning guides, embossed mounting slots, flat box sides suitable for drywall & outside walls .Available single and 2 gang boxes are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type 4-Inlet, 1-Outlet, Rectangular
Length 3 in Width 50.8 mm
Depth 2-1/2 in Cubic Capacity 14.5 in³
Number of Gangs 1 Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall For Use With Armoured and Non-Metallic Sheathed Cable Clamps
Includes Nail Lugs Standards CSA 5043
Application Armoured and Nonmetallic Sheathed Cable Clamps UPC 622538077356

Packages

50 - UNIT = (50) 2100 - SKID - 2100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok