Abbotsford
box4304lssax

ABB 2-1/2 inch Deep, Gangable 3 inch x 2 inch 12.5 Cu.In. Iberville Power Communication Box

Price $19.0751 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI4304-LSSAX

Description

The IBERVILLE COMM Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix to steel stud.They are made for power & communication installation required more space for parts. Available in gangable version for conduit & cable clamps, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Power Communication Box Type 4-Inlet, 1-Outlet, Rectangular
Length 3 in Width 50.8 mm
Depth 2-1/2 in Cubic Capacity 12.5 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Steel Stud
Includes Nail Lugs Standards CSA 5043
UPC 622538419187

Packages

1 - UNIT - 1 20 - UNIT = (20) 1000 - UNIT = 1000 8000 - UNIT = 80000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok