Abbotsford
box775ld

ABB 3 inch x 2 inch x 2-1/4 inch 10.0 Cu.In. Iberville Loomex Rework Device Box

Price $21.2255 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC775-LD

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Rework Device Box
Type 5-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2-1/4 in
Cubic Capacity 10 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Standards CSA 5043
Application Non-Metallic Sheathed Cable only UPC 622538413987

Packages

15 - UNIT = (15) 3780 - UNIT = 3780
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok