Abbotsford
gecp9epe02

ABB P9EPE02 ENCL 2H FOR P9S GRYPLASTIC

Price $39.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9EPE02

Description

Plastic enclosure for base-mounted pilot devices.

Specifications

Brand Name GE Item Name Pushbutton Enclosure
Type 2-Hole, 2-Coloumn Width 3.07 in
Depth 2.1 in Height 4.33 in
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13 Mounting Type Wall
Material Plastic Color Gray
For Use With Base-Mounted Pilot Devices UPC 017018890028

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok