Abbotsford
box1004lh

ABB 3 inch Deep, Gangable 3 inch x 2 inch 15 Cu.In. Iberville Device Box, P. Tabs

Price $8.7854 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1004-LH

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type 4-Inlet, 1-Outlet, Rectangular
Length 3 in Width 50.8 mm
Depth 3 in Cubic Capacity 15 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Position Tabs
Includes Nail Lugs Standards CSA 5043
UPC 622538414632

Packages

50 - UNIT = (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok