Abbotsford
box1018lhtq

ABB 3 inch Deep, Gangable 3 inch x 2 inch 18 Cu.In. Iberville Device Box, P.Tabs

Price $8.2478 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1018-LHTQ

Description

The IBERVILLE LTHQ series is designed for fast installation thanks to the positioning guides, embossed mounting slots, flat box sides suitable for drywall & outside walls .Available single and 2 gang boxes are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type 4-Inlet, 1-Outlet, Rectangular
Length 3 in Width 50.8 mm
Depth 3 in Cubic Capacity 18 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Position Tabs
For Use With Armoured and Non-Metallic Sheathed Cable Clamps Includes Nail Lugs
Standards CSA 5043 Application Armoured and Nonmetallic Sheathed Cable Clamps
UPC 622538126184

Packages

40 - UNIT = (40) 1700 - UNIT = 1700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok