box2104lle

ABB 2-1/2 inch 1-Gang Iberville Device Box, Metallic

In Stock
Price $3.2998 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:BC2104-LLE

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Device Box Type 4-Inlet, 1-Outlet, Rectangular
Length 3 in Width 50.8 mm
Depth 2-1/2 in Cubic Capacity 12.5 in³
Number of Gangs 1 Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043 UPC 622538414946

Packages

5 - UNIT = 5 50 - UNIT = (50) 2400 - SKID - 2400 3600 - UNIT = 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok