box2104lle3

ABB 2-1/2 inch 3-Gang Device Box

In Stock
Price $8.5235 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc2104-lle-3

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Device Box Type 12-Inlet, 3-Outlet, Rectangular
Length 3 in Width 139.7 mm
Depth 2-1/2 in Cubic Capacity 37.5 in³
Number of Gangs 3 Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall UPC 622538415530

Packages

20 - UNIT = (20) 25 - UNIT = 25 4900 - UNIT = 4900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok