Abbotsford
des12vxj

RAB DESIGN LIGHTING 1/2 inch Thread Knock Outside Normally Open Aluminum Round Box Cover

Price $21.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008415
Documents Documents

Description

DVXJC box made of precision die-cast aluminium. It has stamped aluminium installed with two 10-24 zinc plated screw cover. It has 5 conduit entries, four on the side, one on the bottom, threaded. It comes complete with four plugs installed, made of cast aluminium, threaded to match side conduit entries and one ground screw installed. It has zinc painted finish.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Round Box Type 5-Inlet, Sealable
Width 104.648 mm Depth 48.26 mm
Material Zinc Mounting Type Wall/Ceiling, Screw
Cable Entry (5) 1/2 in Threaded Conduit For Use With 1/2 in Threaded Conduit
UPC 061184084156

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok