Abbotsford
boxobex

ABB 4 inch x 4 inch x 1/2 inch 5.0 Cu.In. Iberville Round Extension Ring

Price $16.1936 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BCOBEX

Description

The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Item Name Extension Box
Type 1-Outlet Length 4 in
Width 4 in Depth 1-1/2 in
Cubic Capacity 5 in³ Material Steel
Color Silver Mounting Type Hollow Wall
Standards CSA File Number 5043, 12798 UPC 622538000576

Packages

1 - UNIT - 1 25 - UNIT = (25) 200 - UNIT = 200 8000 - UNIT = 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok