Abbotsford
des12dvxjc

RAB DESIGN LIGHTING 095770 Round Box 5-Inlet, Sealable Wall/Ceiling, Screw

Price $9.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095770

Description

The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Round Box Type 5-Inlet, Sealable
Width 104.648 mm Depth 48.26 mm
Material Aluminum Mounting Type Wall/Ceiling, Screw
Cable Entry (5) 1/2 in Threaded Conduit For Use With 1/2 in Threaded Conduit
UPC 061184957702

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok