box52151ksb

ABB 4 inch Iberville Square Box Conduit Knockouts, Side Bracket

In Stock
Price $10.7722 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci52151-ksb

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name Thomas & Betts Item Name Square Outlet Box
Type 18-Inlet, 1-Outlet Length 4 in
Width 101.6 mm Depth 1-1/2 in
Cubic Capacity 21 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Bracket Includes Nail Lugs
Standards CSA 5043

Packages

40 - UNIT = (40) 2500 - UNIT = 2500 7500 - UNIT = 75000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok