Abbotsford
box52171kssx

ABB 4 inch x 4 inch x 2-1/8 inch Iberville Steel Stud Square Box, Silver

Price $11.0890 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC52171-KSSX

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Square Outlet Box
Type 16-Inlet, 1-Outlet Length 4 in
Width 101.6 mm Depth 2-1/8 in
Cubic Capacity 30 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Standards CSA 5043
UPC 622538412669

Packages

20 - UNIT = (20) 25 - UNIT = 25 720 - SKID - 720 4125 - UNIT = 4125
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok