Abbotsford
box52151k

ABB 4 inch 21 Cu.In. Square Box Concentric Knockouts

Price $8.0323 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC52151-K

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Item Name Square Outlet Box
Type 22-Inlet, 1-Outlet Length 4 in
Width 101.6 mm Depth 38.1 mm
Cubic Capacity 21 in³ Material Steel
Color Silver Mounting Type Wall/Ceiling
Gangable True Standards CSA 5043
UPC 622538412522

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = (50) 3600 - UNIT - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok