Abbotsford
box521711

ABB 4 inch Iberville Square Box, 2 1/8 inch Deep, 1 inch Knockout

Price $15.9403 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI52171-1

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Item Name Square Outlet Box
Type 10-Inlet, 1-Outlet Length 4 in
Width 101.6 mm Depth 54 mm
Cubic Capacity 30 in³ Material Steel
Color Silver Mounting Type Wall/Ceiling
Gangable True Standards CSA 5043
UPC 622538412058

Packages

1 - UNIT - 1 40 - UNIT = (40) 1000 - UNIT = 1000 3600 - UNIT - 36000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok