Abbotsford
box521711ssx

ABB CI52171-1-SSX 4 inch 21 cu.in. Iberville Square Box 2-1/8 inch Deep, Steel

Price $24.6684 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI52171-1-SSX

Description

IBERVILLE® square box made of steel. SSX bracket.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Outlet Box Type 1-Outlet
Length 4 in Width 4 in
Depth 2-1/8 in Cubic Capacity 21 in³
Material Steel Finish Untreated
Color Silver Mounting Type Wall/Ceiling
Gangable False Standards CSA 5043 Certified
UPC 622538126733

Packages

1 - UNIT - 1 20 - UNIT = (20) 200 - UNIT = 200 1600 - UNIT = 16000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok