Abbotsford
box52171ksb

ABB 4 inch Iberville Square Box, 2 1/8 inch Deep, Side Bracket

Price $20.2553 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI52171-KSB

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Item Name Square Outlet Box
Type 18-Inlet, 1-Outlet Length 4 in
Width 101.6 mm Depth 2-1/8 in
Cubic Capacity 30 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Bracket Includes Nail Lugs
Standards CSA File Number 5043, 12798 UPC 622538412591

Packages

25 - UNIT = (25) 5400 - UNIT = 5400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok