box721711

ABB 2-1/8 inch Deep Iberville Knockout Square Range Dryer Box

In Stock
Price $19.2634 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci72171-1

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Box Type 14-Inlet, 1-Outlet
Length 4-11/16 in Width 119.1 mm
Depth 2-1/8 in Cubic Capacity 42 in³
Material Steel Color Silver
Mounting Type Wall/Ceiling Cable Entry 1 in knockouts
Standards CSA 5043

Packages

30 - UNIT = (30) 50 - UNIT = 50 3450 - UNIT = 3450
This website uses cookies to ensure you get the best experience on our website. Read more
Ok