box72171ksb

ABB 4-11/16 inch x 2-1/8 inch Deep Iberville Square Box

In Stock
Price $23.2868 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci72171-ksb

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Box Type 16-Inlet, 1-Outlet
Length 4-11/16 in Width 119.1 mm
Depth 2-1/8 in Cubic Capacity 42 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Side Bracket
Includes Nail Lugs Standards CSA 5043

Packages

25 - UNIT = (25) 100 - UNIT = 100 2300 - UNIT = 23000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok