Abbotsford
box72171kssx

ABB 4-11/16 inch x 2-1/8 inch Deep Iberville Steel Stud Square Box

Price $23.1019 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI72171-KSS-X

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Box Type 14-Inlet, 1-Outlet
Length 4-11/16 in Width 119.1 mm
Depth 2-1/8 in Cubic Capacity 42 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Steel Stud
Includes Nail Lugs Standards CSA 5043
UPC 622538412478

Packages

1 - UNIT - 1 10 - UNIT = (10) 50 - UNIT = 50 1800 - UNIT = 1800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok