Abbotsford
box72171k

ABB 4-11/16 inch Square Outlet Box

Price $13.4963 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC72171-K

Description

PRODUCT FEATURES:- Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support.- Width: 4-11/16 inches- Depth: 2-1/8 inches- Volume: 42 cubic inches- Material: Steel- Concentric knockouts- Raised ground screw

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Box Type 22-Inlet, 1-Outlet
Length 4-11/16 in Width 119.1 mm
Depth 54 mm Cubic Capacity 42 in³
Material Steel Color Silver
Mounting Type Wall, Ceiling Gangable True
Standards CSA 5043 UPC 622538412416

Packages

1 - UNIT - 1 30 - UNIT = (30) 250 - UNIT = 250 900 - SKID - 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok