arlfb900

ARLINGTON INDUSTRIES 14.5 inch 90 Degree Arlington Fan & Fixture Mounting Boxes for New Construction, White

In Stock
Price $28.7205 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:fb900

Description

Fan Fixture Mounting Boxes for New Construction Mounts fans and fixtures on sloped or cathedral ceilings.

Specifications

Brand Name Arlington Item Name Fan/Fixture Box
Type Fan and Fixture Mounting Box Length 7.881 in
Width 7.881 in Cubic Capacity 14.5 in³
Material Plastic Color White
Mounting Type 80° or Greater Cathedral Ceiling, Screw Includes Mounting Block with Built-in Electrical Box, Installed NM94 Cable Connector, (2) Installation Screw Ready to Tighten and (2) Parked in-Place Fan/Fixture Bracket Installation Screws (Ready for Installer), Screw Hook
Standards UL Listed, CSA Certified Application For New Construction

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok