arlmb8

ARLINGTON INDUSTRIES 8 inch Arlington Flat Mounting Block Fan Fixture

In Stock
Price $22.3851 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:mb8

Description

8'' Mounting Block With built-in box for fan and fixture installations.

Specifications

Brand Name Arlington Item Name Ceiling Mounting Block with Built-In Box
Type 1-Inlet Width 8 in
Depth 0.74 in Cubic Capacity 6.1 in³
Material Plastic Color White
Number of Knockouts 2 Mounting Type Flat/Screw, In Plaster
Includes (2) #10 x 3 in Wood Screw, (1) #8 x 1-1/2 in Wood Screw, (2) Knockouts and (1) NM94 Non-Metallic Cable Connector Standards UL E170558 Listed, CSA LR49636 Certified
Application For Interior or Exterior, Supports Flood Lights, Smoke Detectors, Fans, Light Fixtures

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok