Abbotsford
hub2027

HUBBELL 4 inch tradeSELECT Round Ceiling Box with Flush Bracket

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:2027R

Description

Box non metallic, 4 round ceiling with flush bracket, 1/2 setback. For use with non-metallic sheathed cable.

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Ceiling Box Type Round, 4-Inlet
Cubic Capacity 27 in³ Material High Strength Plastic Resin
Color Yellow Mounting Type Flush, Screw
Includes Nail Lugs Standards CSA Certified
Application Accommodates Wiring Devices such as Switches and Receptacles UPC 805035051511

Packages

1 - UNIT - 1 36 - UNIT - 36 40 - UNIT - (40)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok