Abbotsford
hub2027fbar

HUBBELL 4 inch tradeSELECT Round Ceiling Box Flanged w/ Vapour Barrier

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:2027FBAR

Description

DISCONTINUED - See Sub 2027BAR

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Ceiling Box Type Round, Vapour Barrier Flange
Length 2-3/4 in Width 5-1/4 in
Depth 2-5/8 in Cubic Capacity 27.1 in³
Material Noryl Color Yellow
Mounting Type Screw Includes Bracket
Standards CSA Certified Application For Commercial and Residential Construction, Light Fixtures, Wall Sconces, Smoke and Carbon Monoxide Detectors
UPC 805035051566

Packages

1 - UNIT - 1 40 - UNIT - (40)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok