Abbotsford
npifwoct

ABB F-WOCT 26 Cu.In. NuTek® Ceiling Box Airtight Model

Price $7.6703 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:F-WOCT

Description

ROUND AIRTIGHT CEILING BOX

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Ceiling Box Type 6-Inlet, Airtight, Round
Width 3.8 in Depth 2.75 in
Cubic Capacity 26 in³ Material Non-Metallic
Finish Untreated Color Gray
Mounting Type Flush For Use With Non-Metallic Sheathed Cable
Application For use with non-metallic sheathed cable UPC 772197000384

Packages

60 - UNIT - (60) 4000 - UNIT - 4000 SKID - SKID - 60.000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok