Abbotsford
wrmwmfb2drks4b

WIREMOLD WMFB2DRKS4B Series Dual-Gang Floor Box Assembly, Brass

Price $188.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WMFB2DRKS4B

Description

Dual gang floor box assembly. Includes dual gang box, one 15 A tamper resistant duplex receptacle, 106 adapter with four openings for communication devices and brass cover with four screw plugs. Device Plate: 4 7/8 inch (W) x 5 1/16 inch (L).

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type 2-Outlet, 15 A Duplex, 4 Key Ports
Length 3-3/4 in Width 2-1/8 in
Depth 3-7/8 in Number of Gangs 2
Material Brass Cover Finish Brushed Nickel
Color Brass Mounting Type Screw-On
Series/Model WMFB Series Cable Entry Through Floor
Standards cULus Listed, Meets Section 314.27 of NEC Application Commercial, Office, Residential
UPC 786564054023

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok