Abbotsford
tab68p

ABB 68 P Steel City® Non-Metallic Floor Box Assembly

Price $65.6388 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:68 P

Description

Steel City® round nonmetallic floor box, flush service type. 100 cubic inch and provide flush service for power or communications and data.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Flush Service Floor Box Type Flush Service
Cubic Capacity 100 in³ Material Non-Metallic
Standards UL File Number E11461 Application Provide Flush Service for Power or Communications and Data
UPC 785991600230

Packages

1 - UNIT - 1 8 - UNIT = 8 96 - UNIT = 96
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok