Abbotsford
arldbvme1cgc

ARLINGTON INDUSTRIES 1-1/2 inch 1-Gang Arlington Low Profile InBox Wall Systems Vertical, Clear

Price $45.5751 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DBVME1CGC
Documents Documents

Description

Box INBOX for 1-1/2 wall systems, vertical, clear.

Specifications

Brand Name Arlington Item Name Recessed Electrical Box
Type 3-Inlet, Rectangular Length 8 in
Width 146.05 mm Depth 62.51 mm
Material Plastic Color White
Mounting Type Flush, Screw, Hinging Includes Nail Lugs
Standards UL and CSA UPC 018997089243

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok