ARLINGTON INDUSTRIES TVB613GC 4-Gang Multi-Media Arlington Recessed Box Flush Mount, White
Description
Recessed TV BOXâ„¢ for Power and Low Voltage: Non-metallic and metallic, combination power and low voltage box. For power and phone/cable/speaker/surround sound installations.
Specifications
Brand Name | Arlington | Sub Brand | TV Box |
Type | Recessed TV Box | Width | 17.000 in |
Material | Plastic | Color | White |
Standards | CULUS | UPC | 018997089687 |
Packages
5 - UNIT - (5) |