ARLINGTON INDUSTRIES 5 inch x 8 ft ft Low Profile Power and Low Voltage TV Box, White
Description
Low profile TV Boxâ„¢ for shallow wall depths, for installation of flat panel TV on 1/2 or 5/8 drywall with shallow wall depths.
Specifications
Brand Name | Arlington | Sub Brand | TV Box |
Item Name | TV Box | Type | Low Profile |
Length | 5 in | Width | 8 in |
Depth | 1-1/4 in | Material | Plastic |
Color | White | Mounting Type | Flush/Floor Box/Sub-Floor |
Standards | cULus Listed | Application | For New Work or Retrofit |
UPC | 018997097538 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |