Abbotsford
wrm861

WIREMOLD 861 Series Wood Floor Box

Price $61.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:861

Description

Wood floor box. Die-cast aluminium construction with three 1/2 inch knockouts, two on the sides and one on the bottom. 18 cubic inch of capacity. Requires a 4 inch diameter hole. Comes complete with a disposable cover, receptacle and cover sold separately.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Floor Box
Width 4.25 in Depth 4.25 in
Cubic Capacity 18 in³ Material Aluminum
Mounting Type Retainer Ring Series/Model 861 Series
Cable Entry (3) 1/2 in knockouts Includes Disposable Cover
Standards cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC Application Open Space Wood or Raised Floor
UPC 786564013242

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok