Abbotsford
wrm861db

WIREMOLD 861DB 4 inch 20Amp 861DB Series Wood Floor Box Assembly, Metal

Price $133.05 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:861DB

Description

Wood floor box assembly. Complete with 20 A duplex receptacle and brass cover plate. Die-cast aluminium construction with three 1/2 inch knockouts, two on the sides and one on the bottom. 18 cubic-inch of capacity. Requires 4 inch diameter hole.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type 2-Outlet
Width 4.25 in Depth 4.25 in
Cubic Capacity 18 in³ Material Aluminum
Color Brass Mounting Type Retainer Ring
Series/Model 861 Series Cable Entry (3) 1/2 in knockouts
Includes 895T Brass Cover Standards cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC
Application Open Space Wood or Raised Floor UPC 786564013259

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok