Abbotsford
wrm881

WIREMOLD 881 15Amp 125V Ratchet-Pro 881 Series Round PVC Floor Box, Black

Price $37.92 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:881

Description

Ratchet-Pro 881 series supplied with reusable concrete cap, adapter ring, conduit reducers and conduit hub plugs. Available for both single and dual service. Graduated cubic inch markings inside the box indicate volume capacity at any depth. Box has parallel conduit hubs eliminating the need for 90° sweeps in installation. One-piece reduction from 1 to 1/2 inch conduit. Reducers and plugs located on a mounting bar for easier selection. For concrete pours of 2-1/4 to 6 inch.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Round
Length 6 in Width 108 mm
Depth 140 mm Material PVC
Color Black Mounting Type In Concrete
Series/Model Ratchet-Pro 881 Series Cable Entry Conduit Opening
Standards cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC Application Commercial, Office
UPC 786564524267

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok