Abbotsford
wrmlegfbusbb

WIREMOLD LEGFBUSBB Round USB Outlet Floor Box Kit, Brass

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:LEGFBUSBB

Description

A round wood floor box kit with a brass finish that supplies power in open space living. The receptacle includes USB Type A charging that will supply 3.1A to power all mobile devices. It can be installed on carpet, wood, natural stone and tile floors that have a wooden subfloor.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name USB Wood Floor Box Kit Type 2-Outlet
Length 5.7 in Width 5.7 in
Depth 5.25 ft Material Brass
Color Brass Number of Knockouts 4
Mounting Type Saw/Screw-On Standards UL514A, 514C, and 514D, and to Canadian Standard C22.2
Application Case Carpet, Wood, Natural Stone and Tile Floors That Have a Wooden Subfloor UPC 086698002076

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok