Abbotsford
wrm817pccblk

WIREMOLD 817PCC-BLK Modulink 880MP Series Flange, Black

Price $57.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:817PCC-BLK
Documents Documents

Description

One-gang nonmetallic carpet flange. Accepts a 6A communication adapter (CM-MAB), and Ortronics MAB3S2 and MAB6TJ adapters. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.This product meets the material restrictions of RoHS

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Carpet Flange Type Rectangular
Length 4-3/4 in Width 5-3/4 in
Depth 5.75 in Number of Gangs 1
Material Brass Color Black
Mounting Type Screw-On Cable Entry Through Floor
For Use With OmniBox Series Floor Box Standards cULus Listed, Meets Section 314.27 of NEC
Application Commercial, Office UPC 786564542292

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok