WIREMOLD 827PCC-BLK 2-Gang Omnibox Rectangular Black Plastic Carpet Flange, Black
Description
Two gang non-metallic carpet flange. For Ortronics connectivity use with 829PFLRT cover. For Wiremold open system connectivity use with 829PFL cover. Accepts Ortronics® MAB6TJ TracJack, MAB3S2 series II and Wiremold CM series open system adapters, sold separately. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Carpet Flange | Type | Rectangular |
Length | 5-3/4 in | Width | 8-7/8 in |
Depth | 8.88 in | Number of Gangs | 2 |
Material | Brass | Color | Black |
Mounting Type | Screw-On | Cable Entry | Through Floor |
For Use With | OmniBox Series Floor Box | Standards | cULus Listed, Meets Section 314.27 of NEC |
Application | Commercial, Office | UPC | 786564542315 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |