Abbotsford
wrm881adp

WIREMOLD 4 inch x 1-1/8 inch 1-Gang Ratchet-Pro 881 Series Ratchet Adjusting Ring, Non-Metallic

Price $20.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:881ADP

Description

Ratchet-Pro 881 Series ratchet adjusting ring. Used to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10° of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service ordered separately.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Adapter Plate Type Floor Box
Length 1-1/8 in Width 4 in
Depth 4.0 in Material PVC
Mounting Type In Concrete Series/Model Ratchet-Pro 882 Series
Standards cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC Application Commercial, Office
UPC 786564524274

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok