Abbotsford
tabe971fbdib2

ABB E971FBDIB-2 15Amp 1 Gang Carlon® Drop-In Floor Box

Price $119.4534 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E971FBDIB-2
Documents Documents

Description

The CARLON® drop-in floor box with brass cover combines many of the same features of our existing Floor Box line with the strength, durability and style necessary to accommodate today’s residential electrical/telecommunication needs. The floor box is the easiest way for contractors to put a floor socket anywhere they need it! It’s designed to accommodate high and low voltage applications and comes complete with everything needed for installation.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Floor Box Cover without Hole Saw Type Drop-In, Round
Material Non-Metallic Box/Aluminum Cover Nominal Capacity 11.8 in³
Color Brass Standards UL File Number E11461
Application For Great Rooms and Home Offices UPC 034481211709

Packages

1 - UNIT - 1 5 - UNIT = (5) 20 - UNIT = 20 600 - UNIT - 600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok