IPEX 077603 1-Gang Scepter F Series Deep Blank Box
Description
Device Box, Deep Without Hub; Style Fd; 1 Gang Capacity 29.2 Cu Inch Width 2 13/16 Inch Length 4 9/16 Inch Depth 2 3/4 Inch Pvc Material Mounting Hardware Integral Feet Threaded Brass Insert Grounding Clip F Model.PRODUCT FEATURES:- Color: Gray- Certification: CSA certified- Material: PVC- Volume: 29.2 cu.in.- Width: 2 -13/16 in
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FD Outlet Box | Type | 1-Outlet, Rectangular |
Length | 6 in | Width | 2.84 in |
Number of Gangs | 1 | Material | PVC |
Color | Gray | Mounting Type | Wall, Ceiling |
Standards | UL 514C, CSA C22.2 No. 85 | Application | Indoor and Outdoor Applications |
UPC | 622454776036 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |