scefsc15

IPEX 3/4 inch Scepter FSC15 Series Single Gang Box

In Stock
Price $8.6454 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:077608

Description

Gang box, Single gang, F series, Scepter®, PVC, Grey, 2.81x2x4.56 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name FSC Box Type 2-Inlet, 1-Outlet, Rectangular
Width 71.43 mm Depth 115.88 mm
Number of Gangs 1 Material PVC
Finish Untreated Color Gray
Mounting Type Wall, Ceiling UPC 622454776081

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok